Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB193351

MPN #: 2-6013

Fasco® Double Inlet Blower Wheel, Cw Rotation, 5-9/16" Dia., 1/2" Bore, 6-1/2"W

Product Description
Fasco Double Inlet Blower Wheel - 5 9/16 Inch Diameter 1/2 Inch Bore

Made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation isCW. Max RPM is2,500. Width is6-1/2 in.. Quantity is1. Extra quantities are available.

PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Diameter5-9/16 in
Bore1/2 in

Product Details

RPM2500 rpm
MaterialGalvanized Steel
Package Quantity1
DescriptionDouble Inlet Blower Wheel
Manufacturers Part Number2-6013
RotationCW °
BrandFasco