Fasco® Galvanized Steel Blower Wheel, Ccw Rotation, 9-31/32" Dia., 1/2" Bore, 4"W - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Fasco Galvanized Steel Blower Wheel - 9 31/32 Inch Diameter 1/2 Inch Bore
Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is4 in.. RPM is1,350. Rotation isCCW. Package quantity is3. Extra quantitates are also available.
Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is4 in.. RPM is1,350. Rotation isCCW. Package quantity is3. Extra quantitates are also available.
PRICE
$347.85 Sold in packages of 3 / $115.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Diameter | 9-31/32 in |
| Bore | 1/2 in |
Product Details
| RPM | 1350 rpm |
| Material | Galvanized Steel |
| Package Quantity | 3 |
| Description | Blower Wheel |
| Manufacturers Part Number | 1-6080 |
| Rotation | CCW ° |
| Brand | Fasco |