Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB193116

MPN #: 1-6079

Fasco® Galvanized Steel Blower Wheel, Cw Rotation, 9-31/32" Dia., 1/2" Bore, 4"W - Pkg Qty 3

Product Description
Fasco Galvanized Steel Blower Wheel - 9 31/32 Inch Diameter 1/2 Inch Bore

Made of corrosion and rust resistant galvanized steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation viewed side opposite hub. Width is4 in.. RPM is1,350. Rotation isCW. Package quantity is3. Extra quantities are also available.

PRICE
$347.85  Sold in packages of 3 / $115.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Diameter9-31/32 in
Bore1/2 in

Product Details

RPM1350 rpm
MaterialGalvanized Steel
Package Quantity3
DescriptionBlower Wheel
Manufacturers Part Number1-6079
RotationCW °
BrandFasco