Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fasco

Model # :WBB187557

MPN #: A069

Fasco Shaded Pole Draft Inducer Blower, A069, 208-240 Volts 3000 RPM

Product Description
Fasco Shaded Pole Draft Inducer Blower - 208-240 Volts 3000 RPM
  • Shaded Pole
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Horsepower rating based upon maximum speed/load
  • Made in the USA


PRICE
$299.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Wheel Diameter3.3 in

Product Details

Rotation (View from Motor Side)Counter Clockwise
RPM3000 rpm
Bearing TypeSleeve
CFM69 CFM
OverloadAutomatic
Number of Speeds1
Amperage0.5 A
Hertz60 Hz
Motor TypeOpen Air Over
Enclosure TypeOpen
Voltage208 / 240 V
CFM High69 CFM
Phase1
Manufacturers Part NumberA069
Indoor/OutdoorIndoor
Max Airflow69 CFM
BrandFasco

Compliance & Certifications

CertificationsUL and CSA