White, fast dry acrylic latex traffic striping paint, 5-gallon, coverage up to 350 linear feet per gallon. Dries to track free in 10 minutes.
Newstripe Fast Dry Traffic Striping Paint, 5-Gallon, White, 10002069
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gallon |
Product Details
| Type | Traffic & Pavement Striping Paint |
| Paint Type | Latex Based |
| Package Quantity | 1 |
| Description | Fast Drying Traffic Striping Paint, Latex |
| Features | 30-45 Minutes Dry Time |
| Color | White |
| Manufacturers Part Number | 10002069 |
| For Use With | Line Striping Equipment |
| Brand | Newstripe |