Zinsser® High Hide Cover-Stain® Primer, 5 Gallon Pail - 3550
Write a Review
|
Questions & Answers (0)
Product Description
Zinsser® High Hide Cover-Stain® Primer, 5 Gallon Pail - 3550
Get premium hiding power indoors and out-plus lower VOCs (350)-with Rust-Oleum® Zinsser® High-Hide Cover-Stain® Primer. This whole-house, oil-based primer-sealer blocks stains, hides dark colors, prevents tannin bleed and penetrates and seals exterior wood. Oil-base primer-sealer. Interior and exterior. Blocks cedar & redwood bleed. Use for fire, smoke & water damage. Sticks to all surfaces without sanding. Fast drying - recoat in 2 hours. Apply with a natural or synthetic bristle brush, roller, pad or sprayer.
Get premium hiding power indoors and out-plus lower VOCs (350)-with Rust-Oleum® Zinsser® High-Hide Cover-Stain® Primer. This whole-house, oil-based primer-sealer blocks stains, hides dark colors, prevents tannin bleed and penetrates and seals exterior wood. Oil-base primer-sealer. Interior and exterior. Blocks cedar & redwood bleed. Use for fire, smoke & water damage. Sticks to all surfaces without sanding. Fast drying - recoat in 2 hours. Apply with a natural or synthetic bristle brush, roller, pad or sprayer.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Size Type | Pail |
| Finish | Flat |
| Package Quantity | 1 |
| Description | High Hide Cover-Stain Primer |
| Color | White |
| Manufacturers Part Number | 3550 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Zinsser |