Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219876

MPN #: SLAET48G2

Snap-Loc® Fast-Track E-Track Horizontal Vertical Anchor Track, 48" Galvanized Steel, Pack Of 2

Product Description
Snap-Loc® Fast-Track E-Track 48 Inch 2-Pack USA Galvanized Steel Horizontal Vertical, Logistic Tie-Down for Pickups, Trucks, Trailers.

Features:
  • Easier: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install for a long lasting solution
  • Faster: Unlike standard E-Track, Snap-Loc® E-Track has multiple length choices to fit more locations better with less cutting and extra screw holes line up with every wall stud for quick installation
  • Safer: E-Straps lock in place and don't dangerously fall off like hook straps do when cargo loads shift. Uses long lasting 2 inch wide Snap-Loc® logistic E-Straps that stow away neatly in small spaces
  • Made In Use Built To Last: USA heavy duty 12 gauge thick galvanized steel resists contaminants/weather. Coordinates with Snap-Loc® E-Track Dolly System and fits industry standard E-Track accessories
  • Specifications: 4,400 lb break 1,467 lb WLL screws 2 in-o.c. 48 x 5 x 1/2 inch. Holes fit 1/4 in screws. Use recommended Snap-Loc® 1/4 in screws


PRICE
$69.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4
Weight Capacity1467 lbs
Weight14.8 lbs

Product Details

Assembly RequiredNo
TypeHorizontal & Vertical Flanged Track
MaterialSteel
Package Quantity2
ColorSilver
SeriesFast-Track E-Track
Manufacturers Part NumberSLAET48G2
BrandSnap-Loc