Take 15% off your entire order!

Offer applied at checkout

1/2-13 Setting Tool for Drop In Anchors - Steel - Zinc - Wej-It ST12

1/2-13 Setting Tool for Drop In Anchors - Steel - Zinc - Wej-It ST12

Item #: WBB2229370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 up to 12% OFF

Minimum Quantity: 27

Price: $4.92

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Ultra-Drop™ Drop-in Anchor is an internally threaded, flush mount, expansion anchor designed for use in solid concrete, stone, and solid block based materials. The Ultra‑Drop features a knurled body that increases friction between the anchor body and the internal walls of the hole. Options include: standard, coil thread, lipped and mini.

Features & Benefits:
  • Easy to install using a hammer (or mallet) and a setting tool
  • Internally threaded anchor allows easy bolt removability and service work
  • Two-piece anchor comprised of internally threaded anchor body and an expansion cone insert - Case hardened expansion cone insert prevents galling and binding during expansion
  • Tapered bottom lip provides maximum depth and holding power
  • Anchor design offers consistent holding power in shallow embedment
  • Eliminates requirement for rod couplings in overhead applications
  • Internal thread accepts UNC bolts or threaded bolts – Coil thread style accepts standard coil thread rod or coil thread bolts
Applications:
  • Conduit Suspension
  • Cable Trays & Strut
  • Pipe Supports
  • Fire Sprinklers
  • Utilities
  • Suspended Lighting


Product Specifications

  • BRANDWej-It
  • SIZE1/2-13
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY1
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2-13 Mini Setting Tool for Drop In Anchors - Steel - Zinc - Wej-It STM12 - MINI

Item #: B2229373

Not Yet Rated

Usually ships in 1 to 4 days

$6.40

Close

27 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2-13 Setting Tool for Drop In Anchors - Steel - Zinc - Wej-It ST12

1/2-13 Setting Tool for Drop In Anchors - Steel - Zinc - Wej-It ST12

Item #: WBB2229370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant