L.H.Dottie® Zamac Alloy Anchor w/ Carbon Steel Pin, Flat Head, 1/4" x 1-1/4", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Zamac Anchors are nail drive anchors manufactured from a Zamac alloy, resulting in a corrosion resistant body. They can be used in concrete, block, brick or stone and in light duty or tamper resistant applications. These anchors are not recommended for use overhead or applications where holding values are critical.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | 1/4 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Taiwan |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | ZA125 |
| Anchor Type | Zamac Anchor |
| Brand | L.H.Dottie |