L.H.Dottie® Mini Drop-In Anchor, Carbon Steel, 1/4"-20, 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Mini Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into concrete base materials. They are intended to be used in shallow embedment applications and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Size | 1/4 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Drop-In Anchor |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/4"-20 Mini Drop-In Anchor |
| Manufacturers Part Number | DAM25 |
| Anchor Type | Drop In |
| Brand | L.H.Dottie |