Take 15% off your entire order!

Offer applied at checkout

3/8-10 Hollo Set™ Drop In Anchor - Steel - Zinc - Pkg of 50 - Wej-It WDHS38

3/8-10 Hollo Set™ Drop In Anchor - Steel - Zinc - Pkg of 50 - Wej-It WDHS38

Item #: WBB2229509

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.80 up to 10% OFF

Minimum Quantity: 2

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is an internally threaded, flush mount expansion anchor designed for use in hollow and solid base materials. In hollow concrete block and precast hollow core plank, the outer wall is generally 1-1/2" thick. When a hole is drilled into the material, there is often spalling on the back side of the wall that can decrease the wall thickness to less than 1" thick. The Hollo Set anchor will still provide high performance in these altered applications, unlike similar products.

Applications:
  • Hollow-Core, Precast, and Post-Tension Slabs
  • Solid Base Materials


Product Specifications

  • BRANDWej-It
  • SIZE3/8-10
  • MATERIALSteel
  • FINISHZinc
  • PACKAGE QTY50
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4-20 Hollo Set™ Drop In Anchor - Steel - Zinc - Pkg of 100 - Wej-It WDHS14

Item #: B2229507

Not Yet Rated

Usually ships in 1 to 4 days

$111.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-10 Hollo Set™ Drop In Anchor - Steel - Zinc - Pkg of 50 - Wej-It WDHS38

3/8-10 Hollo Set™ Drop In Anchor - Steel - Zinc - Pkg of 50 - Wej-It WDHS38

Item #: WBB2229509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant