Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8" x 2-5/8" Single Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It SES58
See all 5 items in product family

5/8" x 2-5/8" Single Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It SES58

Item #: WBB2229300

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($151.80)

Price: $37.95
Product Information
Customer Review
Product Q&A
Single Expansion Shields are a corrosion resistant anchor that is designed to be used with a machine bolt in concrete, brick, block, and stone. The anchor comes pre-assembled and consists of a zamac alloy anchor body and an expansion cone. The expansion cone is drawn into the anchor body as the machine bolt is tightened into the anchor. The anchor will retain its holding power even if the mating bolt is removed and replaced.

Applications:
  • Normal Weight Concrete
  • May be suitable for Lightweight Concrete


Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE5/8"
    • LENGTH INCHES2-5/8
    • MATERIALSteel
    • FINISHZamac Alloy
    • PACKAGE QTY25
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!