DeWalt® eng. by Powers 02820-PWR - Nail Anchor - 1/4 x 1-1/2" -Mushroom Head-Carbon Steel Nail - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Nail Anchor - 1/4 x 1-1/2" - Mushroom Head - Zamac Alloy Body - Carbon Steel Nail - Pkg of 100
The Zamac Nailin is a nail drive anchor which has a body formed from Zamac alloy. The anchor can be used in concrete, block, brick or stone. A corrosion resistant Zamac alloy is used to form the anchor body with a mushroom head. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications.
The Zamac Nailin is a nail drive anchor which has a body formed from Zamac alloy. The anchor can be used in concrete, block, brick or stone. A corrosion resistant Zamac alloy is used to form the anchor body with a mushroom head. The anchor can be used for light duty, tamperproof applications. The anchor is not recommend for overhead, life-safety or sustained tensile loading applications.
PRICE
$22.00 Sold in packages of 100 / $0.22 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/4 in |
| Head | Mushroom |
| Drill Diameter | 1/4 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Anchor Material | Zamac Alloy |
| Anchor Type | Drive Anchor |
| Country of Origin | Import |
| Material | Zamac Alloy w/ Carbon Steel Drive |
| Package Quantity | 100 |
| Manufacturers Part Number | 02820-PWR |
| Nail Material | Carbon Steel |
| Brand | DeWalt |