Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Yellow

Pin Drive Expansion Anchor - 5/16-18 x 2-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best R15005

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Pin Drive Expansion Anchor - 5/16-18 x 2-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best R15005

Item #: WBB2213257

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Pin Drive Expansion Anchor - 5/16-18 x 2-3/4" - Steel - Zinc - Pkg of 50 - Brighton-Best R15005

Expansion pin anchors are used for medium and heavy duty anchoring in concrete or block.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrighton-Best
    • SIZE5/16-18
    • LENGTH INCHES2-3/4
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBERR15005
    • ANCHOR TYPEPin Drive Expansion Anchor
    • COLORBlue
    • COUNTRY OF ORIGINImport
    • DRIVEPin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!