
Customers Also Viewed
Product Information
Customer Review
Product Q&A
M16 x 2.0 x 40mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Hex head cap screws have a hexagonal head and are uniformally threaded for use with a corresponding threaded nut or into a threaded tapped hole. Mainly used in repair or construction projects.
Product Specifications
- BRANDTitan Fasteners
- SIZEM16 x 2.0
- LENGTH (MM)40mm
- MATERIALStainless Steel
- MANUFACTURERS PART NUMBERBSL16040
- FINISHStainless Steel
- GRADE304 Stainless Steel
- HEAD Hex
- COUNTRY OF ORIGINImport
- SPECIFICATIONS METDIN 931/933
- PACKAGE QTY25
- UNIT OF MEASUREMENTMetric
- TYPEHex Head Cap Screw
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
M16 x 2.0 x 30mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25
Item #: B2298297
Not Yet Rated
Free Shipping
Usually ships in 2 to 5 days
$66.95

M16 x 2.0 x 40mm - Hex Head Cap Screw - 304 Stainless Steel - DIN 931/933 - Pkg of 25
$62.95
- Product Information
- Customer Review
- Product Q&A