YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X2  Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500

1/4-20X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500

Item #: WBB405979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Save $5.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZE1/4-20
  • HEAD Pan
  • MANUFACTURERS PART NUMBER1432FTPB
  • FINISHBlack Phosphate
  • LENGTH INCHES2
  • BRANDGlobal Approved
  • DRIVE6 Lobe
  • PACKAGE QTY500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5/16-18X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500

Item #: B408653

Not Yet Rated

Usually ships in 1 to 4 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X2  Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500

1/4-20X2 Six Lobe Pan Floor Board Screw Type F Fully Threaded Black Phosphate, Pkg of 500

Item #: WBB405979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant