Model # :WBB410448
MPN #: 0626YQFT
#6 x 1 5/8 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate - Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
6X1 5/8 Square Drive Trim Head Drywall Screw Fine Thread Black Phosphate. Small narrow design of trim head is used when attaching base board or trim.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #6 |
| Head | Trim |
Product Details
| TPI | 18 |
| Drive | Square |
| Country of Origin | Import |
| Finish | Black Phosphate |
| Material | Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0626YQFT |