Fillister Head
Availability
Brand
Full or Partial Thread
Finish
Length
Material
Size
Price
Related Products
The 1032PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes #10 machine screws. The sizes range from 1/2" to 2" and are ideal for fastening components of machines, tools, appliances, and electronic devices. Material : Carbon Steel
8-32X1 1/2 Slotted Truss Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.
10-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - Pkg of 100
B10-32 x 1" Machine Screw - Indented Hex Head - Unslotted - Steel - Zinc CR+3 - UNF - FT - Pkg of 100 Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.
Phillips Pan Head Machine Screws Are Used For Applications Including Construction, Industrial, Commercial, And More. Phillips pan head machine screws are made of steel for long lasting durability and dependability. Screws are designed for pre-tapped hole or nut assembly to form a mating thread. Units are used when fastener protrusions above the mating surface is unacceptable.
1/4-20X3/4 Slotted Pan Machine Screw Fully Threaded Nylon. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.