discount codeFree shipping over 300

Applied at checkout

M16 X 2 Machine Screw Nut 18-8 Stainless Steel Pkg Of 5

M16 X 2 Machine Screw Nut 18-8 Stainless Steel Pkg Of 5

Item #: WBB1659876

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $6.90

Quantity

Popular item in this category

3/4-16 Machine Screw Nut 18-8 Stainless Steel Pkg Of 2

Usually ships in 1 to 4 days

Not Yet Rated

$4.53

Customers Also Viewed

M16 X 2 Machine Screw Nut 18-8 Stainless Steel Pkg Of 5

This heavy duty hex nut is solidy made with a stainless steel finish for lasting strength and dependability. Designed to be driven by a wrench or pneumatic tools.

Product Specifications

  • COUNTRY OF ORIGINImport
  • SIZEM16 x 2.0
  • FINISH18-8 Stainless Steel
  • MATERIALStainless Steel
  • GRADE18-8 Stainless Steel
  • BRANDGlobal Approved
  • PACKAGE QTY5
  • UNIT OF MEASUREMENTMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

7 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M16 X 2 Machine Screw Nut 18-8 Stainless Steel Pkg Of 5

M16 X 2 Machine Screw Nut 18-8 Stainless Steel Pkg Of 5

Item #: WBB1659876

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top