Take 15% off your entire order!

Offer applied at checkout

3/16" x 1-3/4" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 50

3/16" x 1-3/4" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 50

Item #: WBB2252270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.14 ea.

Minimum Quantity: 12

Price: $7.00 / Pkg of 50

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/16" x 1-3/4" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA

Rolled pins are hollow, cylindrical tube-style press fit fasteners with chamfered ends. They have been around a long time, and as a result there are an abundance of designs, materials, and finishes with wide stock availability. Rolled pins are used as locking devices, positioning points, anti-chafing surfaces, shafts, or sleeves for wiring. Usage is limited only by your imagination and technological capabilities. Slotted pins are also known as roll pins or spring pins. Coiled rolled pins are sometimes referred to as spiral pins.

Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces

Product Specifications

  • TYPESpring
  • SPECIFICATIONS METASME B18.8.2
  • PACKAGE QUANTITY50
  • FINISH302/304 Stainless Steel
  • SIZE3/16"
  • LENGTH1-3/4"
  • CAPABILITYStandard Duty
  • UNIT OF MEASUREMENTInch (Imperial)
  • BRANDG.L. Huyett
  • MATERIALStainless Steel
  • DESCRIPTIONSpring Pin
  • COUNTRY OF ORIGINMade In USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/16" x 5/8" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 250

Item #: B2252271

Not Yet Rated

Usually ships in 1 to 4 days

$7.50

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/16" x 1-3/4" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 50

3/16" x 1-3/4" Spring Pin - 302/304 Stainless Steel - Passivated - ASME B18.8.2 - USA - Pkg Qty 50

Item #: WBB2252270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant