Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB512757

MPN #: 12960

287 Piece Metric Roll Pin Assortment - Made In USA

Product Description
Made of flexible spring steel, cold rolled, hardened and tempered. Chamfered ends simplify insertion. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 287 Piece Metric Roll Pin Assortment contains: 10 each of 1.5 and 2mm diameters by 6mm, 10mm, 12mm, and 20mm; 8 each of 3mm diameter by 10mm, 18mm, 24mm, 30mm, and 40mm; 7 each of 4mm diameter by 10mm, 18mm, 22mm, 26mm, 30mm, and 40mm; 8 each of 5mm diameter by 14mm, 18mm, 26mm, 30mm, 40mm, and 50mm; 7 each of 6mm diameter by 20mm, 24mm, 30mm, 40mm, and 50mm: 5 each of 8mm diameter by 20mm, 30mm, 40mm, 50mm, and 65mm; 5 each of 10mm diameter by 40mm; and 3 each of 10mm diameter by 45mm, 50mm, 65mm, and 80mm.

PRICE
$149.95

Min. purchase quantity is 2
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeRoll
Number of Pieces287
Country of OriginMade In USA
FinishPlain
MaterialSpring Steel
DescriptionMetric Roll Pin Kit
Number of Items40
Manufacturers Part Number12960
BrandPrecision Brand