Made of flexible spring steel, cold rolled, hardened and tempered. Chamfered ends simplify insertion. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 300 Piece Roll Pin Assortment contains: 10 each of 1/16" and 5/64" diameters by 1/4", 3/8", 1/2", and 3/4"; 10 each of 3/32" diameter by 5/8", 1", 1-1/4", and 1-1/2"; 8 each of 1/8" diameter by 5/8", 1", 1-1/4", and 1-1/2"; 7 each of 5/32" and 3/16" diameters by 1", 1-1/4", 1-1/2", and 1-3/4"; 8 each of 7/32" diameter by 1-1/4", 1-1/2", 1-3/4", and 2"; 7 each of 1/4" diameter by 1-1/4", 1-1/2", 1-3/4", and 2"; 5 each of 5/16" diameter by 1-1/4", 1-3/4", 2", and 2-1/2"; 3 each of 3/8" diameter by 1-1/2", 1-3/4", 2", and 2-1/2".
300 Piece Roll Pin Assortment - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Roll |
| Number of Pieces | 300 |
| Country of Origin | Made In USA |
| Finish | Plain |
| Material | Spring Steel |
| Description | Roll Pin Kit |
| Number of Items | 40 |
| Manufacturers Part Number | 12925 |
| Brand | Precision Brand |