Truss Head
Availability
Brand
Finish
Length
Material
Size
Price
Related Products
4-40X3/8 Phillips Pan Thread Cutting Screw Type F Fully Threaded 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
8X1 Phillips Pan Self Tapping Screw Type A Fully Threaded Black Oxide. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
Phillips Pan Head Self Tapping Screws provide a common style that can be substituted in most applications for round, truss or binding heads. Fasteners feature Type A thread for self starting in thin metal or resin-filled plywood and for long lasting durability.
Phillips Flat Head Self Tapping/Sheet Metal Screws provide large threads for high versatility, and are designed for use when protrusion of the fastener above the mating surface is unacceptable for long lasting durability.
Phillips Pan Head Self Tapping Sheet Metal Screws Feature Large Threads For Versatility, And Are Used To Securely Attach Metal, Wood, Fiberglass, And Plastic. Phillips Pan Head Self Tapping Sheet Metal Screws provide a common style that can be substituted in most applications for round, truss or binding heads.