Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flat Head Cap Screws

48 Results
Flat Head Socket Cap Screws

Flat Head Socket Cap Screws

CompareImageMaterialSizeFinishLengthPackage QuantityCountry of OriginModel #Price
10-24 x 1/2" Flat Socket Cap Screw - Steel - Black Oxide - UNC - Pkg of 100 - USA - Holo-Krome 60044
Alloy Steel
#10-24
Black Oxide
1/2 in
100
Made in USA
Ships Same Day
WBB2199252
$11.25was $19.75
Save $8.50 (43%)
M8 x 1.25 x 35mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 50
Stainless Steel
M8 x 1.25
Stainless Steel
35 mm
50
Import
WBB2298559as low as

$17.25

Save $1.25 (7%)
M3 x 0.5 x 10mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100
Stainless Steel
M3 x 0.5
Stainless Steel
10 mm
100
Import
WBB2298799as low as

$12.75

Save $0.75 (6%)
M5 x 0.8 x 10mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M5 x 0.8
Black Oxide
10 mm
100
Import
WBB2291540as low as

$21.00

Save $1.75 (8%)
M5 x 0.8 x 35mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M5 x 0.8
Black Oxide
35 mm
100
Import
WBB2291273as low as

$58.95

Save $4.00 (6%)
M8 x 1.25 x 35mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M8 x 1.25
Black Oxide
35 mm
100
Import
WBB2291339as low as

$54.95

Save $5.00 (8%)
M3 x 0.5 x 12mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M3 x 0.5
Black Oxide
12 mm
100
Import
WBB2291516as low as

$13.50

Save $1.25 (8%)
M4 x 0.7 x 8mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M4 x 0.7
Black Oxide
8 mm
100
Import
WBB2291514as low as

$15.00

Save $1.00 (6%)
M6 x 1.0 x 25mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M6 x 1.0
Black Oxide
25 mm
100
Import
WBB2291271as low as

$30.95

Save $2.00 (6%)
M4 x 0.7 x 16mm Flat Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100
Steel
M4 x 0.7
Black Oxide
16 mm
100
Import
WBB2291556as low as

$16.25

Save $1.25 (7%)
Showing 1-10 of 48 results