M12 x 1.75 x 35mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50
Write a Review
|
Questions & Answers (0)
Product Description
M12 x 1.75 x 35mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 50
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly.
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 mm |
| Size | M12 x 1.75 |
| Head | Button |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Steel |
| Package Quantity | 50 |
| Description | Socket Cap Screw |
| Manufacturers Part Number | BMJ12035 |
| Grade | Class 10.9 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125B |