discount codeFree shipping over 300

Applied at checkout

Socket Set Screw - 1/4-20 x 1/4" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101309

Socket Set Screw - 1/4-20 x 1/4" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101309

Item #: WBB2101080

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $3.86

Save $0.12 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Socket Set Screw, Cup Point, Steel Alloy, Blk Oxide, UNC, 100 Pk, BBI 101309, 1/4-20 x 1/4"

Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.

Product Specifications

  • SIZE1/4-20
  • LENGTH1/4"
  • MATERIALAlloy Steel
  • FINISHBlack Oxide
  • TYPECup Point
  • FASTMOD1125326
  • MANUFACTURERS PART NUMBER101309
  • THREADCoarse
  • PACKAGE QUANTITY100
  • COUNTRY OF ORIGINImport
  • DESCRIPTIONSocket Set Screw
  • BRANDBrighton-Best
  • UNIT OF MEASUREMENTInch (Imperial)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Socket Set Screw - 1/4-20 x 1/4" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101309

Socket Set Screw - 1/4-20 x 1/4" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101309

Item #: WBB2101080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top