Hex Tap Bolts
Hex Tap Bolts are high-performance bolts designed for secure and durable fastening for construction projects. Built with hexagonal heads, hex bolts offer enhanced grip and torque capabilities, ensuring a reliable connection. They are ideal for structural projects, machinery assembly, or general construction.
Most Relevant
Hex Tap Bolts Grade 8

Hex Tap Bolts Grade 8 are heavy-duty bolts manufactured to the highest industry standards. Bolts are made of corrosion-resistant grade 8 carbon steel, ideal for tough jobs. These grade 8 hex bolts feature a square, 6-sided head for a secure fit and added strength. Hex Tap Bolts securely fasten any material with both external and internal threads to create strong joints in various applications.
| Compare | Image | Length | Size | Package Quantity | Finish | Material | Full or Partial Thread | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 4 in | 5/8-18 | 25 | Zinc Yellow | - | - | Ships Same Day WBB422283 | $159.95 | ||
![]() | 4 in | 1-8 | 10 | Zinc Yellow | - | - | Ships Same Day WBB425585 | $209.95 | ||
![]() | 1-1/2 in | 5/16-24 | 200 | Zinc Yellow | - | - | Ships Same Day WBB418960 | $139.95 | ||
![]() | 10 in | 3/8-16 | 75 | Zinc Yellow | - | - | Ships Same Day WBB417977 | $1,109.00 | ||
![]() | 3-1/2 in | 1/2-20 | 25 | Zinc Yellow | - | - | Ships Same Day WBB420881 | $105.95 | ||
![]() | 3 in | 1/2-20 | 25 | Zinc Yellow | - | - | Ships Same Day WBB422057 | $87.95 | ||
![]() | 8-1/2 in | 5/8-11 | 25 | Zinc Yellow | - | - | Ships Same Day WBB420737 | $339.95 | ||
![]() | 2-1/2 in | 1/2-20 | 225 | Zinc Yellow | - | - | Ships Same Day WBB420880 | $545.00 | ||
![]() | 2 in | 7/16-20 | 400 | Zinc Yellow | - | - | Ships Same Day WBB417870 | $1,149.00 | ||
![]() | 5 in | 1-14 | 5 | Zinc Yellow | - | - | Ships Same Day WBB423364 | $249.95 |
Showing 1-10 of 13 results
Hex Tap Bolts

Hex Tap Bolts are high-quality fastening solutions for industrial applications. Hex Tap Bolts feature a six-sided head for secure wrench engagement and are designed for general purpose and structural bolting. Bolts are available in different sizes and in either a zinc-plated or stainless steel finish. Coarse and fine thread types are available to suit a variety of projects.
Showing 1-10 of 148 results
Hex Tap Bolts Grade 5

Hex Tap Bolts Grade 5 are high-grade bolts made from medium carbon steel alloy, plated with zinc and yellow chromate to offer a secure and strong hold. These versatile bolts are ideal for tightening machine parts, automotive components, and other general-purpose applications. Grade 5 hex bolts come in various sizes to fit your job and contain UNC threads.
Metric Hex Tap Bolts

Metric Hex Tap Bolts are fasteners with a threaded end and a 6-sided head, used in various applications. Available in multiple sizes and threading styles, metric hex bolts offer a strong, secure solution for different mounting options. All metric tap bolts are made from high-strength materials for maximum durability and are designed for easy installation.
Hex Tap Bolts - Grade A

Hex Tap Bolts Grade A are heavy-duty bolts used for various applications. Hex Tap Bolts have a hexagonal head and a full-body thread designed for tapping into a pre-tapped hole in one application. Grade A hex bolts are for general-purpose connections requiring moderate strength. Available in flanged, fine, and coarse thread, with a variety of small diameters and lengths.














