Finishing Washers
Availability
Type
Brand
Size
Finish
Material
Color
Price
Related Products
Spring Washers Are Formed In An Irregular Shape To Provide Lighter Resistance And Distribute Pressure In Low Strength Fastening. Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.
Homak 3.5 Gallon Parts Washer Features: Fusible Linked Lid Arm To Prevent Accidental Injury In Case of Fire One Piece Tank for Cleaning Big Parts Electronic Pump On/Off Switch Included Solid Steel Design That Won't Leak Removable Work Surface Tray 0.6 GPM Max Flow Rate Flexible Nozzle MUST USE WATER-BASED SOLVENT
J.W. Winco DIN 6319 Spherical Washers, Stainless Steel, Seat Type, Matte, M48, 13/16"H, 2" Male I.D.
DIN 6319 spherical washers are used for clamping on non-parallel surfaces. These are sold individually not as sets. Refer to spec sheet for corresponding spherical washer selection.
Square Beveled Washers are commonly used to provide a parallel bearing surface when fastening bolts through the flanges of I-beams in structural applications.
Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.