Take 15% off your entire order!

Offer applied at checkout

1/2" Flat Washer - USS - 9/16" I.D. - .122/.146" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 100

1/2" Flat Washer - USS - 9/16" I.D. - .122/.146" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 100

Item #: WBB2199756

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $75.95 ea.
  • Buy 10-24 $71.95 ea.
  • Buy 25+ $69.95 ea.

Quantity

Customers Also Viewed

1/2" Flat Washer - USS - 9/16" I.D. - .122/.146" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 100

Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERBYP08
  • SIZE1/2"
  • INNER DIA.9/16"
  • OUTER DIA.1-3/8"
  • THICKNESS.122/.146"
  • GRADEGrade 8
  • MATERIALSteel
  • FINISHZinc Yellow
  • SPECIFICATIONS METUSS
  • COUNTRY OF ORIGINMade In USA
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY100
  • DESCRIPTIONFlat Washer - USS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flat Washer - M24 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 50

Item #: B2279460

Not Yet Rated

Usually ships in 1 to 4 days

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Flat Washer - USS - 9/16" I.D. - .122/.146" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 100

1/2" Flat Washer - USS - 9/16" I.D. - .122/.146" Thick - Steel - Yellow Zinc - Grade 8 - Pkg of 100

Item #: WBB2199756

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant