Take 15% off your entire order!

Offer applied at checkout

Machinery Bushing - 3-3/8" O.D. - 2-3/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Machinery Bushing - 3-3/8" O.D. - 2-3/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Item #: WBB2200216

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $148.95

Save $7.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $148.95 ea.
  • Buy 10-24 $140.95 ea.
  • Buy 25+ $136.95 ea.

Quantity

Customers Also Viewed

Machinery Bushing - 3-3/8" O.D. - 2-3/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Machinery bushings are generally applied to shafts to filll a gap, or used to repair assemblies. Commonly used with industrial and farm machinery, or power transmission assemblies.

Product Specifications

  • BRANDTitan Fasteners
  • MANUFACTURERS PART NUMBERCBA54038
  • SIZE3-3/8"
  • INNER DIA.2-3/8"
  • OUTER DIA.3-3/8"
  • THICKNESS.126/.142"
  • GRADEGrade 2
  • MATERIALSteel
  • FINISHPlain
  • COUNTRY OF ORIGINImport
  • UNIT OF MEASUREMENTInch (Imperial)
  • PACKAGE QTY25
  • DESCRIPTIONMachinery Bushing
  • GAUGE10
  • TYPEStandard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Machinery Bushing - 3-1/4" O.D. - 2-1/4" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Item #: B2200212

Not Yet Rated

Usually ships in 2 to 5 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Machinery Bushing - 3-3/8" O.D. - 2-3/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Machinery Bushing - 3-3/8" O.D. - 2-3/8" I.D. - .126/.142" Thick - Steel - Plain - Grade 2 - 25 Pk

Item #: WBB2200216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant