
Customers Also Viewed
Features:
- All internal parts made from stainless steel
- Handle available in either die-cast zinc or plastic
- Internal thread
Product Specifications
- DESCRIPTIONAdjustable Handle w/ Stainless Components
- MANUFACTURERS PART NUMBERMH-108SS
- BRANDMorton Machine
- HANDLE HEIGHT2.52"
- THREAD LENGTH--
- CONSTRUCTIONDie Cast
- THREAD3/8-16
- COUNTRY OF ORIGINImport
- PACKAGE QUANTITY1
- UNIT OF MEASUREMENTInch (Imperial)
- THREAD DEPTH0.67"
- COLORBlack
- HANDLE LENGTH3.62"
- TYPETapped Thread
- COMPONENT MATERIALStainless Steel
There are no questions for this product.
Popular item in this category
Adjustable Handle w/ SS Stud - M8 x 1.25 x 50mm Stud - 65mm L x 45mm H Die Cast Handle - MH-413SS
Item #: B2254929
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Usually ships in 2 to 5 days
$26.95

Adjustable Handle w/ SS Components - 3/8-16 - 3.62" L x 2.52" H Die Cast Handle - MH-108SS
$28.95
- Product Information
- Customer Review
- Product Q&A