Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
J.W. Winco

Model # :WBB704430

MPN #: 300-45-1/4X20-40-SW

Zinc Die Cast Adjustable Lever with Steel Components 1/4-20 x 1.57 Stud 1.77"L

Product Description
Adjustable hand levers are the result of modern industrial design. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations which can be easily be disengaged. Pulling the lever upwards disengages the serrations, allowing it to be swivelled to the ideal clamping position. When releasing the lever, the serrations automatically re-engage.

PRICE
$5.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4-20 in
Handle Length1.77"
Thread Length1.57 in
Unit of MeasurementInch (Imperial)

Product Details

Handle MaterialZinc Die-Cast
TypeThreaded Stud
ColorBlack
Spring MaterialSteel, Black Oxide Finish
Country of OriginImport
Screw MaterialSteel, Black Oxide Finish
MaterialDie Cast
Insert MaterialSteel, Black Oxide Finish
DescriptionAdjustable Lever
Manufacturers Part Number300-45-1/4X20-40-SW
BrandJ.W. Winco