
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Economy Adjustable Handle w/ Stud - M8 x 1.25 x 15mm Stud - 65mm L x 50mm H Plastic Handle - AH-928
Features:
Features:
- External steel stud
- Quality low cost solution
- Handle made from glass-fiber reinforced polyamide
- Screw made from zinc-plated steel
- Resistant to oils, solvents, and other chemicals
- Orange handle levers available upon request
Product Specifications
- DESCRIPTIONEconomy Adjustable Handle w/ Steel Stud
- MANUFACTURERS PART NUMBERAH-928
- THREAD LENGTH15mm
- BRANDMorton Machine
- HANDLE HEIGHT50mm
- CONSTRUCTIONPlastic
- THREADM8 x 1.25
- COUNTRY OF ORIGINImport
- STUD MATERIALSteel - Zinc Plated
- PACKAGE QUANTITY2
- UNIT OF MEASUREMENTMetric
- COLORBlack
- HANDLE LENGTH65mm
- TYPEThreaded Stud
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Economy Handle w/ Stud - M8 x 1.25 x 20mm Stud - 65mm L x 50mm H Plastic Handle - AH-929 - Pkg of 2
Item #: B2254941
Not Yet Rated
Usually ships in 2 to 5 days
$7.20

Economy Handle w/ Stud - M8 x 1.25 x 15mm Stud - 65mm L x 50mm H Plastic Handle - AH-928 - Pkg of 2
$7.2
- Product Information
- Customer Review
- Product Q&A