Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel

J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel

Item #: WBB2157517

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1.26
  • 1.57
  • 2.48

1.57

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Product Specifications

  • THREAD (d2)M5 x .8
  • NOMINAL PULLING FORCE500 N
  • BRANDJ.W. Winco
  • MAGNET CONTRUCTIONNeodymium, Iron and Boron NdFeB (ND type)
  • DIAMETER INCHES1.57
  • TYPEWith Tapped Hole
  • CONSTRUCTIONZinc Plated Steel
  • BODY THICKNESS INCHES (H)0.31
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Retaining Magnet Assembly w/ Threaded Bushing and Rubber Jacket - 1.69" Dia. Zinc Plated Steel

Item #: B804076

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 7 to 10 days

$24.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel

J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel

Item #: WBB2157517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel
    J.W. Winco 50.5-ND-40 Retaining Magnet Assembly Disc-Shaped w/ Tapped Hole - 1.57" Diameter, Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant