Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Magnetics

Model # :WBB1798447

MPN #: HMKS-C

Master Magnetics Ceramic Rectangular Base Magnets HMKS-C with Knob 38 Lbs. Pull Blue Powder Coat

Product Description
Master Magnetics Ceramic Rectangular Base Magnets HMKS-C with Knob 38 Lbs. Pull Blue Powder Coat

Painted with bright blue enamel, these heavy duty base magnets feature durable steel construction. Sturdy handles allow easy repositioning, or use as a retrieving magnet to pick up small tools and scattered nuts and bolts.

PRICE
$11.00

Min. purchase quantity is 11
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1-5/8 in
Height1-3/8 in
Weight Capacity38 lbs
Weight0.5 lbs
Base Diameter Or Dimension1.625 X 2.375 in
Handle Length3/4 in
Magnet Size1-5/8" x 2" x 1-3/8"

Product Details

Assembly RequiredNo
TypeCeramic Magnet
ColorBlue
MaterialSteel/Ceramic
Package Quantity1
Manufacturers Part NumberHMKS-C
BrandMaster Magnetics

Warranty

WarrantyLifetime