+

J.W. Winco 53.1-ND-30-RT Retaining Magnet Assembly Disc-Shaped w/o Thread - 1.18" Diameter, Plastic
Item #: WBB2157375
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 0.71
- 0.98
- 1.18
- 1.42
- 1.57
1.18
- SELECT
- Plastic - White
- Plastic - Gray
- Plastic - Red
Plastic - White
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
J.W. Winco 53.1-ND-30-RT Retaining Magnet Assembly Disc-Shaped w/o Thread - 1.18" Diameter, Plastic
GN 53.1 magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The magnetic material is characterized by a high adhesive force. Temperature resistant to 175 °F (80°C).
GN 53.1 magnets are a shielded magnetic assembly. They are primarily used for holding drawings and the like. The magnetic material is characterized by a high adhesive force. Temperature resistant to 175 °F (80°C).
Product Specifications
- NOMINAL PULLING FORCE27 N
- BRANDJ.W. Winco
- MAGNET CONTRUCTIONNeodymium, Iron and Boron NdFeB (ND type)
- DIAMETER INCHES1.18
- DIAMETER INCHES (D2)1.12
- TYPEDisc-Shaped, Without Thread
- CONSTRUCTIONPlastic - White
- BODY THICKNESS INCHES (H)0.33
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

J.W. Winco 53.1-ND-30-RT Retaining Magnet Assembly Disc-Shaped w/o Thread - 1.18" Diameter, Plastic
$2.59
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A