+

Retaining Magnet Assembly 52.1-AN-63-1, Rod-Shaped w/ Smooth Finish, 2.48" Dia, Steel Zinc Plated
Item #: WBB2157370
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 0.16
- 0.2
- 0.31
- 0.39
- 0.51
- 0.63
- 1.26
- 1.57
- 1.97
- 2.48
2.48
- SELECT
- Zinc Plated Steel
- Brass
- Steel Plain Finish
Zinc Plated Steel
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Retaining Magnet Assembly 52.1-AN-63-1, Rod-Shaped w/ Smooth Finish, 2.48" Dia, Steel Zinc Plated
GN 52.1 magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in. Temperature resistant to 535 °F (280°C).
GN 52.1 magnets are a shielded magnetic assembly. Mounting options include pressing in, shrinking in, or gluing in. Temperature resistant to 535 °F (280°C).
Product Specifications
- NOMINAL PULLING FORCE660 N
- BRANDJ.W. Winco
- MAGNET CONTRUCTIONAluminum, nickel and Cobalt Combination AlNiCo (AN type)
- DIAMETER INCHES2.48
- TYPERod-Shaped, With Smooth Finish
- CONSTRUCTIONZinc Plated Steel
- BODY THICKNESS INCHES (H)2.56
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Retaining Magnet Assembly 52.1-AN-63-1, Rod-Shaped w/ Smooth Finish, 2.48" Dia, Steel Zinc Plated
$296.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A