Take 15% off your entire order!

Offer applied at checkout

Retaining Magnet Assembly w/ Thru Hole - 1.97" Dia. Stainless Steel

Retaining Magnet Assembly w/ Thru Hole - 1.97" Dia. Stainless Steel

Item #: WBB804021

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 0.79
  • 0.98
  • 1.26
  • 1.97
  • 2.48
  • 3.15
  • 3.94

1.97

  • SELECT
  • Stainless Steel
  • Zinc Plated Steel

Stainless Steel

Original Price: $11.50

Clearance Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Retaining Magnet Assembly w/ Threaded Stud and Rubber Jacket - .87" Dia. Zinc Plated Steel

Retaining Magnet Assembly w/ Threaded Stud and Rubber Jacket - .87" Dia. Zinc Plated Steel

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Retaining Magnet Assembly w/ Threaded Stud and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Retaining Magnet Assembly w/ Threaded Stud and Rubber Jacket - 2.60" Dia. Zinc Plated Steel

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Retaining Magnet Assembly w/ Threaded Bushing - 2.48" Dia. Stainless Steel

Retaining Magnet Assembly w/ Threaded Bushing - 2.48" Dia. Stainless Steel

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Master Magnetics Neodymium Swiveling Magnetic Hook 07580 - 65 Lbs. Pull Black Powdered Coat

Master Magnetics Neodymium Swiveling Magnetic Hook 07580 - 65 Lbs. Pull Black Powdered Coat

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk ZT-1193 Telescoping Magnet Tool

Blackhawk ZT-1193 Telescoping Magnet Tool

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Retaining Magnet Assembly w/ Thru Hole - 1.97" Dia. Stainless Steel

These magnets are a shielded magnetic assembly. Due to the lower magnetic conductivity of the stainless steel housing, the magnetic forces are lower than with steel. To ensure that the magnetic forces are not impaired, the mounting screws must be made of non-magnetic material. Type HF temperature resistant to 390°F (200°C).

Product Specifications

  • DESCRIPTIONRetaining Magnet Assembly
  • MANUFACTURERS PART NUMBER50.45-HF-50
  • BRANDJ.W. Winco
  • SOCKET CAP SCREW HEAD THICKNESS INCHES0.33
  • DIAMETER INCHES1.97
  • SOCKET CAP SCREW HEAD DIAMETER INCHES0.87
  • THRU HOLE INCHES0.33
  • CONSTRUCTIONStainless Steel
  • MAGNET CONSTRUCTIONHard Ferrite SrFe (HF type)
  • COUNTRY OF ORIGINImport
  • BODY THICKNESS INCHES0.39
  • NOMINAL PULLING FORCE145 N
  • TYPEWith Thru Hole
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 14, 2017

    GOOD
    Your review:
    GOOD
Product Q & A

There are no questions for this product.

Popular item in this category

Retaining Magnet Assembly w/ Thru Hole and Rubber Jacket - .87" Dia. Zinc Plated Steel

Item #: B804051

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 7 to 10 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Retaining Magnet Assembly w/ Thru Hole - 1.97" Dia. Stainless Steel

Retaining Magnet Assembly w/ Thru Hole - 1.97" Dia. Stainless Steel

Item #: WBB804021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant