Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12mm I.D. x 16mm O.D. x 0.65mm Die Button Shim (Pack of 25) - Made In USA
See all 33 items in product family

12mm I.D. x 16mm O.D. x 0.65mm Die Button Shim (Pack of 25) - Made In USA

Item #: WBB512354

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($38.00)

Price: $7.60
Product Information
Customer Review
Product Q&A
Die Button Shims quickly adjust the height of sharpened die buttons. Made from a 302 full hard stainless steel. Fits 16mm die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".

Product Specifications

    • INSIDE DIAMETER12mm
    • UOMPKG
    • MANUFACTURERS PART NUMBER26981
    • CONSTRUCTIONSpring Steel
    • OUTSIDE DIAMETER16mm
    • HEIGHT/THICKNESS0.65mm
    • WEIGHT0.028
    • COUNTRY OF ORIGINMade in USA
    • BRANDPrecision Brand®
    • PACKAGE QUANTITY25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!