Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Die Button Shims

29 Results

Die Button Shim

Die Button Shim
Our Die Button Shims offer precise spacing and adjustments in industrial applications. With exact thicknesses and tempered steel construction, they ensure accurate spacing and alignment. Ideal for filling gaps in pre-drilled or machined holes, button die shims are suitable for automotive and manufacturing industries. Available in various sizes and thicknesses to meet your needs.
CompareImageMaterialDiameterInside DiameterThicknessWeightPackage QuantityModel #Price
0.75" I.D. x 0.999" O.D. x 0.015" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.999"
0.75 in
0.015 in
0.073
50
WBB512045$48.95
0.31" I.D. x 0.4365" O.D. x 0.015" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.4365"
0.31 in
0.015 in
0.0175
50
WBB512084$30.95
0.47" I.D. x 0.624" O.D. x 0.015" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.624"
0.47 in
0.015 in
0.0289
50
WBB512050$31.95
0.285" I.D. x 0.374" O.D. x 0.032" Die Button Shim (Pack of 25) - Made In USA
Spring Steel
0.374"
0.285 in
0.032 in
0.0112
25
WBB512199$15.25
0.31" I.D. x 0.4365" O.D. x 0.032" Die Button Shim (Pack of 25) - Made In USA
Spring Steel
0.4365"
0.31 in
0.032 in
0.0154
25
WBB512198$15.00
0.595" I.D. x 0.749" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.749"
0.595 in
0.005 in
0.0137
50
WBB512047$30.95
0.625" I.D. x 0.874" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.874"
0.625 in
0.005 in
0.0246
50
WBB512044$48.95
0.17" I.D. x 0.249" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.249"
0.17 in
0.005 in
0.0068
50
WBB512086$37.95
0.75" I.D. x 0.999" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.999"
0.75 in
0.005 in
0.028
50
WBB512015$49.95
0.31" I.D. x 0.4365" O.D. x 0.005" Die Button Shim (Pack of 50) - Made In USA
Spring Steel
0.4365"
0.31 in
0.005 in
0.0092
50
WBB512052$43.95
Showing 1-10 of 12 results

Metric Die Button Shim

Metric Die Button Shim
Our Metric Die Button Shims provide reliable spacing and alignment in industrial applications. They offer precise thicknesses and excellent tolerance levels for optimal performance. Metric Die Button Shims securely mount dies to press tools, resisting rust and corrosion. Ideal for high-heat and high-pressure applications.
Showing 1-10 of 17 results