Take 15% off your entire order!

Offer applied at checkout

+

6mm I.D. x 8mm O.D. x 0.80mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA

6mm I.D. x 8mm O.D. x 0.80mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA

Item #: WBB511766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $9.80

Save $0.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Made from a 302 full hard stainless steel. Fits 8mm diameter shoulder screw.

Product Specifications

  • WEIGHT0.011
  • COUNTRY OF ORIGINMade in USA
  • BRANDPrecision Brand®
  • CONSTRUCTION302 Full Hard Stainless Steel
  • UOMPKG
  • PACKAGE QUANTITY25
  • THICKNESS0.80mm
  • MANUFACTURERS PART NUMBER26509
  • INSIDE DIAMETER6mm
  • OUTSIDE DIAMETER8mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8mm I.D. x 10mm O.D. x 0.80mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA

Item #: B512248

Not Yet Rated

Usually ships in 4 to 7 days

$10.50

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6mm I.D. x 8mm O.D. x 0.80mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA

6mm I.D. x 8mm O.D. x 0.80mm Shoulder Screw Lengthening Shim (Pack of 25) - Made In USA

Item #: WBB511766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant