Take 15% off your entire order!

Offer applied at checkout

Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 40-50-M16-100-A0-UK

Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 40-50-M16-100-A0-UK

Item #: WBB2253508

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 40-50-M16-100-A0-UK

GN40 Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.

Product Specifications

  • BASE DIAMETER50mm
  • BASE HEIGHT2.5mm
  • BRANDJ.W. Winco
  • CONSTRUCTIONSteel
  • DESCRIPTIONLeveling Foot
  • MANUFACTURERS PART NUMBER40-50-M16-100-A0-UK
  • TYPEThreaded
  • THREADED STUD & HEX NUTZinc Plated Steel w/ Blue Passivated Finish
  • UNIT OF MEASUREMENTMetric
  • LOAD CAPACITY RANGE (LBS.)1000 - 2500 Lbs.
  • LOAD CAPACITY (LBS.)1800 Lbs.
  • THREADM16
  • SERIESGN40
  • COUNTRY OF ORIGINImport
  • STUD LENGTH100mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M8-40-D3-SK

Item #: B2253471

Not Yet Rated

Usually ships in 1 to 4 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 40-50-M16-100-A0-UK

Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 40-50-M16-100-A0-UK

Item #: WBB2253508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant