GN 41 Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Leveling Foot - Threaded - 3150 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco 41-60-3/8X16-75-D3-SK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3150 lbs |
| Base Height | 0.10 in |
| Stud Length | 2.95 in |
| Load Capacity Range | 2500 - 5000 lbs |
| Thread | 3/8-16 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 2.36 in |
Product Details
| Type | Threaded |
| Series | GN41 |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Leveling Foot w/ Vulcanized Rubber Underlay |
| Manufacturers Part Number | 41-60-3/8X16-75-D3-SK |
| Brand | J.W. Winco |
| Leveler Material | Stainless Steel |