J.W. Winco GN343.2 Steel Leveling Feet, Threaded Stud, 2.36" Base Dia, M16 x 2.0 Thread, 3.94"L Stud
Write a Review
|
Questions & Answers (0)
Product Description
GN 343.2 steel leveling feet feature a threaded stud and are designed to handle high static loads. The static load capacity of GN 343.2 leveling feet results from the permissible load capacity of the threaded stud (property class 5.8). Leveling feet are without cap. Leveling foot base length inches is 1.42" and static load kilonewtons are 62.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 13938 lbs |
| Stud Length | 3.94 in |
| Thread | M16 x 2.0 in |
| Nut Size | 0.94" |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 2.36 in |
Product Details
| Color | Silver |
| Series | GN343.2 |
| Country of Origin | Import |
| Finish | Zinc Plated |
| Material | Steel |
| Description | Leveling Feet Without Cap |
| Package Quantity | 1 |
| Manufacturers Part Number | 16N100M84 |
| Brand | J.W. Winco |