Take 15% off your entire order!

Offer applied at checkout

Standard Nylon Leveling Mount - Nylon - 1/2-13 Thread - 2" Dia. x 1-5/8" H - 4000 Lb. Capacity

Standard Nylon Leveling Mount - Nylon - 1/2-13 Thread - 2" Dia. x 1-5/8" H - 4000 Lb. Capacity

Item #: WBB2249885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 1/2-13
  • 3/8-16
  • 5/8-11

1/2-13

Minimum Quantity: 2

Price: $7.59

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Standard Nylon Leveling Mount - Nylon - 1/2-13 Thread - 2" Dia. x 1-5/8" H - 4000 Lb. Capacity

Features:
  • Nylon base is water and corrosion resistant.
  • 15 degree swivel in any direction to keep machine tools, racks assembly lines, and other equipment level.
  • Lag holes
  • Steel and stainless steel components available.
  • Patent pending (Polymount)


Product Specifications

  • BASE DIAMETER2.00"
  • BRANDMorton Machine
  • DESCRIPTIONLeveling Foot
  • MANUFACTURERS PART NUMBERLM-121
  • MATERIAL(S)Nylon
  • PACKAGE QUANTITY1
  • HEIGHT1.63"
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY RANGE (LBS.)2500 - 5000 Lbs.
  • LOAD CAPACITY (LBS.)4000 Lbs.
  • THREAD1/2-13
  • COUNTRY OF ORIGINMade In USA
  • SWIVEL ANGLE15°
  • STUD LENGTH--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Standard Nylon Leveling Mount - Nylon - 1/2-13 Thread - 2" Dia. x 1-5/8" H - 4000 Lb. Capacity

Standard Nylon Leveling Mount - Nylon - 1/2-13 Thread - 2" Dia. x 1-5/8" H - 4000 Lb. Capacity

Item #: WBB2249885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant