Take 15% off your entire order!

Offer applied at checkout

+

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55

Item #: WBB2216536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.00

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55

Vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.

Product Specifications

  • COLOR FINISHBlack
  • BASE DIAMETER1.26"
  • BRANDJ.W. Winco
  • MANUFACTURERS PART NUMBER254-32-5/16X18-31.8-55
  • LOAD CAPACITY RANGE (FT. LBS.)100 - 250 Ft. Lbs.
  • COVER PLATE CONSTRUCTIONStainless Steel, Molded In
  • TOP DIAMETER0.83"
  • BODY MOUNTNBR Synthetic Rubber, Vulcanized
  • MAX TRAVEL0.26"
  • HEIGHT1.02"
  • SPRING RATE799 Ft. Lbs./In.
  • UNIT OF MEASUREMENTInch (Imperial)
  • LOAD CAPACITY (FT. LBS.)205 Ft. Lbs.
  • THREAD5/16-18
  • DUROMETER55
  • TAPPED INSERTS/THREADED STUDSStainless Steel, Molded In
  • COUNTRY OF ORIGINImport
  • STUD LENGTH1.25"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-55

Item #: B2216538

Not Yet Rated

Usually ships in 1 to 4 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55

J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55

Item #: WBB2216536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55
    J.W. Winco Vibration/Shock Absorption Mount, Conical, 1.02" H, 205 Max Load, 254-32-5/16X18-31.8-55
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant