Faultless Rigid Plate Caster 3461S-5 5" Polyolefin Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyolefin wheels are lightweight yet have high impact resistance. They roll easily to protect floors and resist heat and chemicals.
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyolefin wheels are lightweight yet have high impact resistance. They roll easily to protect floors and resist heat and chemicals.
PRICE
$21.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 650 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Commercial |
| Manufacturers Part Number | 3461S-5 |
| Brand | Faultless |