- Zinc plated
- Mechanically bonded non-marking tread
- Straight roller bearing in wheel
- Zerked axle for easy maintenance
- Standard top plate
Colson® 6 Series Rigid Plate Caster 6.05208.929 - Polyurethane on Polyolefin 5" Dia. 750 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Colson® 6 Series Rigid Plate Caster 6.05208.929 - Polyurethane on Polyolefin 5" Dia. 750 Lb. Cap.
PRICE
$71.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 750 lbs |
| Weight | 7 lbs |
| Wheel Diameter | 5 in |
| Mounting Bolt Hole Diameter | 1/2 in |
| Plate Size | 4-1/2 x 6-1/4 in |
| Bolt Spacing | 2-7/16 x 4-15/16 Slotted to 3-3/8 x 5-1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane on Polyolefin |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Color | Silver |
| Series | 6 |
| Caster Type | Rigid |
| Caster Rig Material | Carbon Steel |
| Caster Index | Kingpinless |
| Hub Type | 2.5" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 6.05208.929 |
| Brand | Colson |
Warranty
| Warranty | 3 yr |