Faultless Rigid Plate Caster 7793-5 5" TPR Wheel
Write a Review
|
Questions & Answers (0)
Product Description
Faultless LIGHT AND MEDIUM DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
New ergonomic design gives you higher quality, better performance and greater durability. Full double hardened raceways allow ball bearings to roll smoothly yet will not mar most surfaces. Zinc plated finish. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-1/8 in |
| Weight Capacity | 325 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | TPR Rubber |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | 7793-5 |
| Brand | Faultless |