Faultless Swivel Plate Caster 1418-6RB 6" Mold-On Rubber Wheel with Brake
Write a Review
|
Questions & Answers (0)
Product Description
Faultless HEAVY DUTY CASTER WITH BRAKE
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection. Image shown without brake.
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Mold-on rubber wheels are quiet, even under a heavy load and have a low initial roll effort. Great for floor protection. Image shown without brake.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 450 lbs |
| Wheel Diameter | 6 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Brake Type | Tread Lock Brake |
| Caster Type | Swivel |
| Caster Index | Swivel Plate Casters |
| Manufacturers Part Number | 1418-6RB |
| Brand | Faultless |